
3/4" Dia x 3/4" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills (Discontinued)
- Mfr # 101164
- Zoro # G005881205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101164
Zoro #
G005881205
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Regular
Corner Radius
0.045 in
Shank Dia.
3/4 in
Overall Length
4 in
Length of Cut
1-1/2 in
Milling Dia.
3/4 in
Rope length
8 ft.
Rope Dia.
1/2 in
Details
End Mill Material
16-strand polyester w/wire core
Number of Flutes
2
End Mill Cutting Type
Corner Radius
Finish
Bright
Center Cutting
Yes
Features
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Cutting Direction
Right
Flute Direction
Right
Hardware Included
Notch Glide Rope Grab and Notch Triple Action Snaphook
Basket Hitch Capacity
ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs.
Item
Lanyard
Standards
ANSI Z133 of 5,000 lbs. MBS
Description
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.