
3/4" Dia x 3/4" Shank 0.090" Radius 4-Flute Reg Length Corner Radius Blue Series Carbide End Mills (Discontinued)
- Mfr # 101201
- Zoro # G005880093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101201
Zoro #
G005880093
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Regular
Corner Radius
0.09 in
Shank Dia.
3/4 in
Overall Length
4 in
Length of Cut
1-1/2 in
Milling Dia.
3/4 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
End Mill Cutting Type
Corner Radius
Finish
Bright
Center Cutting
Yes
Features
Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.
Cutting Direction
Right
Flute Direction
Right
Description
Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.