
34 Dia x 34 Shank 2Flute Extra Long Length HSS End Mill For Aluminum
Mfr # 103534
Zoro # G207180519
product price:Â $81.89
/ea
Free Shipping & Returns
Key Features
Flute Direction
Right
Helix Angle
42
Milling Diameter
3/4 in
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103534
Zoro #
G207180519
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4 in
Length of Cut
4in
Shank Dia.
3/4 in
Length Type
Extra Long
Overall Length
6-1/4 in
Details
Flute Direction
Right
Helix Angle
42
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Center Cutting
Yes
Cutting Direction
Right
Single End/Double End
Single
Finish
Bright
Number of Flutes
2
Material
High Speed Steel
Description
Mill Diameter Inch 34 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 4 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 614 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.