
34 Dia x 34 Shank 2Flute Regular Length HSS End Mill For Aluminum
Mfr # 103512
Zoro # G207180588
product price: $48.85
/eaKey Features
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Center Cutting
Yes
Length of Cut
1-5/8in
Overall Length
3-7/8 in
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103512
Zoro #
G207180588
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1-5/8in
Overall Length
3-7/8 in
Length Type
Regular
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Details
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Center Cutting
Yes
Flute Direction
Right
Number of Flutes
2
Cutting Direction
Right
Material
High Speed Steel
Finish
Bright
Single End/Double End
Single
Helix Angle
42
Description
Mill Diameter Inch 34 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 158 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 378 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.