Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 Dia x 34 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill

  • Mfr # 153286

  • Zoro # G907187726


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153286
Zoro #
G907187726
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 34 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 1 Shank Diameter Inch 34 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 3 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.