
34 Dia x 34 Shank 60Deg Carbide Drill Mill Blue Series
Mfr # 153207
Zoro # G407196259
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Flute Direction
Right
Overall Length
4 in
Number of Flutes
2
Finish - Machining
Bright
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153207
Zoro #
G407196259
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Dia.
3/4 in
Length of Cut
1-1/2in
Cutting Diameter Tolerance
0
Mill Diameter Tolerance
0
Shank Dia.
3/4 in
Details
Flute Direction
Right
Number of Flutes
2
Finish - Machining
Bright
Cutting Direction
Right
Drill Bit Point Angle
60
Material - Machining
Solid Carbide
Description
Material Solid Carbide Mill Diameter Inch 34 Shank Diameter Inch 34 Length of Cut Inch 112 Point Angle 60 Number of Flutes 2 FinishCoating Bright DrillMills can be used for drilling, slotting, and profile milling 2 Flute 60Deg 90Deg included point angle Made from submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.