
3/4" Diameter x 3/4" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (Discontinued)
- Mfr # 101133
- Zoro # G205880312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101133
Zoro #
G205880312
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4 in
Length of Cut
1-1/2 in
Shank Dia.
3/4 in
Overall Length
4 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Features
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing.
Finish
Bright
End Mill Application
End milling, Slotting, Sinking On
Cutting Direction
Right
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.