3/4" Diameter x 3/4" Shank 4-Flute Extra Long Length Blue Series Carbide End Mills

  • Mfr # 102466

  • Zoro # G305880342


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
6 in
Milling Diameter
3/4 in
Number of Flutes
4
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102466
Zoro #
G305880342
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
6 in
Milling Diameter
3/4 in
Length of Cut
3 in
Shank Dia.
3/4 in
Dimension Type
Extra Long

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.