
3/4" Diameter x 3/4" Shank 4-Flute Long Length Ball Nose Blue Series Carbide End Mills (Discontinued)
- Mfr # 102999
- Zoro # G205880060
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102999
Zoro #
G205880060
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4 in
Length of Cut
2-1/4 in
Shank Dia.
3/4 in
Overall Length
5 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
Added flute and overall length combine for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills.
Finish
Bright
Cutting Direction
Right
Description
Added flute and overall length combine for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.