3/4" Diameter x 3/4" Shank 4-Flute Regular Length Roughing Yellow Series Carbide End Mills

  • Mfr # 102215

  • Zoro # G705880539


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
4 in
Number of Flutes
4
Finish
TiAlN
Length of Cut
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102215
Zoro #
G705880539
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Milling Diameter
3/4 in
Length of Cut
1-5/8 in
Dimension Type
Regular
Shank Dia.
3/4 in

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
These fine pitch roughing end mills have an excellent flute design for roughing applications in a variety of materials. TiAlN coating enhances speeds-feeds and tool life.
Pitch
Coarse
Cutting Direction
Right
Flute Direction
Right

Description

These fine pitch roughing end mills have an excellent flute design for roughing applications in a variety of materials. TiAlN coating enhances speeds-feeds and tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.