
3/4" Diameter x 3/4" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (Discontinued)
- Mfr # 101068
- Zoro # G005875907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101068
Zoro #
G005875907
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
3/4 in
Length of Cut
1-1/2 in
Dimension Type
Regular
Shank Dia.
3/4 in
Details
Material
Solid Carbide
Number of Flutes
6
Finish
AlTiN
Cutting Direction
Right
Helix Angle
50
Center Cutting
Yes
Single End/Double End
Single
Features
Multi Flute AlTiN end mill design allow them to be run at higher RPM than conventional end mills as well as increase tool life without chipping.
Flute Direction
Right
Description
Multi Flute Typhoon end mill design allow them to be run at higher RPM than conventional end mills as well as increase tool life without chipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.