34DiaX34 Shank 0030 Radius Lng Lngth Corner Radius Aluminum Green Series Carbide End Mill

  • Mfr # 153238

  • Zoro # G507180882


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
End Type- Holemaking
Corner Radius
Length of Cut
2-1/4in
Number of Flutes
2
Milling Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153238
Zoro #
G507180882
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Length of Cut
2-1/4in
Milling Diameter
3/4 in
Dimension Type
Long
Corner Radius
0.03
Overall Length
5 in

Details

End Type- Holemaking
Corner Radius
Number of Flutes
2
Flute Direction
Right
Cutting Direction
Right
Material
Solid Carbide
Center Cutting
Yes
Finish
Bright

Description

Mill Diameter Inch 34 End Type Corner Radius Corner Radius Decimal Inch 003 Number of Flutes 2 Material Solid Carbide FinishCoating Bright Length of Cut Inch 214 Shank Diameter Inch 34 Overall Length Inch 5 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.