
3.5mm Diameter x 4mm Shank 3-Flute Regular Length Blue Series Carbide End Mills (Discontinued)
- Mfr # 101495
- Zoro # G705880089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101495
Zoro #
G705880089
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
51mm
Length of Cut
12mm
Shank Dia.
4mm
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Center Cutting
Yes
Cutting Direction
Right
Single End/Double End
Single
Helix Angle
30
Flute Direction
Right
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.