
3.5mm Diameter x 4mm Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (Discontinued)
- Mfr # 101715
- Zoro # G605880882
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101715
Zoro #
G605880882
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3.5mm
Length of Cut
7mm
Shank Dia.
4mm
Overall Length
51mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Finish
Bright
Cutting Direction
Right
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.