3/64" Diameter x 1/8" Shank 4-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 103782

  • Zoro # G105880597


product price: $10.75
/ea

Key Features

Helix Angle
30
Number of Flutes
4
Single or Double End
Single
Shank Dia.
1/8 in
Milling Diameter
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103782
Zoro #
G105880597
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/8 in
Milling Diameter
3/64 in
Overall Length
1-1/2 in
Length of Cut
9/64in
Dimension Type
Regular

Details

Helix Angle
30
Number of Flutes
4
Single or Double End
Single
Center Cutting
Yes
Finish
Bright
Flute Direction
Right
Cutting Direction
Right
Material
Solid Carbide

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.