Zoro Homepage

3/8"-16 UNC H.S.S. Plug Hand Taps

  • Mfr # 123130

  • Zoro # G305875485


product price: $11.29
/ea

Key Features

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Through Coolant
No
Thread Length
1.25 in
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123130
Zoro #
G305875485
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
1.25 in
Tap Thread Size
3/8 in-16
Overall Length
2-15/16 in

Details

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Through Coolant
No
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Thread Limit
H3
Number of Flutes
4
Tap Chamfer
Plug

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.