
3/8"-16 UNC Orange Ring HSSE-V3 Spiral Point Taps
Mfr # 124936
Zoro # G605875499
product price: $24.79
/eaKey Features
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Number of Flutes
3
Tap Chamfer
4.5P
Through Coolant
No
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124936
Zoro #
G605875499
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
3/8 in-16
Thread Length
0.748 in
Overall Length
2-15/16 in
Details
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Number of Flutes
3
Tap Chamfer
4.5P
Through Coolant
No
Thread Direction
Right Hand
Standards
UNC
Tap Material
HSSE-V3
Tap Finish
Black Oxide
Thread Limit
H3
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.