3/8"-18 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps
- Mfr # 123406
- Zoro # G805875206
product price:Â
$
97.39
/ea
Key Features
Tap Thread Size
3/8 in-18
Tap Chamfer
2.5P
Number of Flutes
4
Tap Finish
Black Oxide
Flute Direction
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123406
- Zoro #
- G805875206
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tap Thread Size
- 3/8 in-18
- Thread Length
- 1.063 in
- Overall Length
- 2-9/16 in
Details
- Tap Chamfer
- 2.5P
- Number of Flutes
- 4
- Tap Finish
- Black Oxide
- Flute Direction
- Right
- Tap Material
- HSSE-V3
- Material Application
- Steels &, Other Materials Up To 35HRC
- Through Coolant
- No
- Features
- HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
- Thread Direction
- Right Hand
- Standards
- NPT
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.