Zoro Homepage

3/8"-24 UNF H.S.S. Bottom Hand Taps

  • Mfr # 123216

  • Zoro # G505875483


product price: $10.79
/ea

Key Features

Thread Limit
H3
Tap Chamfer
Bottoming
Number of Flutes
4
Overall Length
2-15/16 in
Thread Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123216
Zoro #
G505875483
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-15/16 in
Thread Length
1.25 in
Tap Thread Size
3/8 in-24

Details

Thread Limit
H3
Tap Chamfer
Bottoming
Number of Flutes
4
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Finish
Bright
Thread Direction
Right Hand
Through Coolant
No
Tap Material
High Speed Steel

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.