Shop SOWA
See all product information
Create Account
3/8"-24 UNF HSSE-V3 Spiral Flute Taps For Aluminum
- Mfr # 124475
- Zoro # G805875343
product price:Â
$
23.39
/ea
Key Features
Tap Thread Size
3/8 in-24
Tap Chamfer
2.5P
Number of Flutes
2
Tap Finish
Black Oxide
Tap Material
HSSE-V3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124475
- Zoro #
- G805875343
- UPC #
- -
- Country of Origin
- Japan
- Tap Chamfer
- 2.5P
- Number of Flutes
- 2
- Tap Finish
- Black Oxide
- Tap Material
- HSSE-V3
- Material Application
- Aluminum
- Flute Direction
- Right
- Through Coolant
- No
- Standards
- UNF
- Thread Limit
- H3
- Features
- High performance taps with special geometries &, bright finish for Aluminum. Bright finish 45º Spiral flute
- Thread Direction
- Right Hand
Dimensions
- Tap Thread Size
- 3/8 in-24
- Thread Length
- 0.625 in
- Overall Length
- 2-15/16 in
Description
High performance taps with special geometries & bright finish for Aluminum. - Bright finish - 45o Spiral flute
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.