3/8"-24 UNF Orange Ring HSSE-V3 Spiral Flute Taps
- Mfr # 124982
- Zoro # G505875247
product price:Â
$
51.65
/ea
Key Features
Tap Thread Size
3/8 in-24
Tap Chamfer
2.5P
Number of Flutes
3
Tap Finish
Black Oxide
Thread Limit
H3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124982
- Zoro #
- G505875247
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tap Thread Size
- 3/8 in-24
- Thread Length
- 0.625 in
- Overall Length
- 2-15/16 in
Details
- Tap Chamfer
- 2.5P
- Number of Flutes
- 3
- Tap Finish
- Black Oxide
- Thread Limit
- H3
- Features
- HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
- Flute Direction
- Right
- Thread Direction
- Right Hand
- Through Coolant
- No
- Material Application
- Stainless Steel
- Tap Material
- HSSE-V3
- Standards
- UNF
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.