3/8 3-Flute Soild Carbide End Mill TiAlN Coated

  • Mfr # 102381

  • Zoro # G605880288


product price: $30.99
/ea

Key Features

Cutting Direction
Right
Flute Direction
Right
End Mill Application
End milling, Slotting, Sinking On
Length of Cut
1in
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102381
Zoro #
G605880288
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1in
Milling Diameter
3/8 in
Dimension Type
Regular
Shank Dia.
3/8 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right
Flute Direction
Right
End Mill Application
End milling, Slotting, Sinking On
Helix Angle
30
Number of Flutes
3
Center Cutting
Yes
Single or Double End
Single
Finish
TiAlN
Material
Solid Carbide

Description

3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.