This item is Discontinued.

Sowa 38 Dia x 38 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill 153146

38 Dia x 38 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (Discontinued)

  • Mfr # 153146
  • Zoro # G407187677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153146
Zoro #
G407187677
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 38 Number of Flutes 4 Length of Cut Inch 932 Material Solid Carbide Overall Length Inch 4 Shank Diameter Inch 38 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.