38 Dia x 38 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats

  • Mfr # 153504

  • Zoro # G207187556


product price:  $47.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153504
Zoro #
G207187556
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 38 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 118 Shank Diameter Inch 38 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 3 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.