
38 Dia x 38 Shank MultiFlute Regular Length HSS End Mill
Mfr # 104416
Zoro # G407182108
product price: $10.55
/eaKey Features
Number of Flutes
4
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104416
Zoro #
G407182108
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Type
Regular
Milling Diameter
3/8 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Length of Cut
3/4in
Details
Number of Flutes
4
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Single End/Double End
Single
Material
High Speed Steel
Finish
Bright
Description
Mill Diameter Inch 38 Number of Flutes 4 Material High Speed Steel Length of Cut Inch 34 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.