3/8" Diameter x 3/8" Shank 2-Flute Extra Long Length Yellow Series Carbide End Mills

  • Mfr # 102508

  • Zoro # G805880354


product price:  $48.99
/ea

Key Features

Shank Dia.
3/8 in
Cutting Direction
Right
Milling Diameter
3/8 in
Helix Angle
30
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102508
Zoro #
G805880354
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Dimension Type
Extra Long
Length of Cut
1-3/4in
Overall Length
4 in

Details

Cutting Direction
Right
Helix Angle
30
Number of Flutes
2
Flute Direction
Right
Finish
TiAlN
Single or Double End
Single
Center Cutting
Yes
Material
Solid Carbide

Description

Extra Long Reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.