3/8" Diameter x 3/8" Shank 2-Flute Long Length Ball Nose Typhoon Red Series Carbide End Mills

  • Mfr # 104667

  • Zoro # G805881269


product price:  $64.55
/ea

Key Features

Length of Cut
1-1/8in
Milling Diameter
3/8 in
Cutting Direction
Right
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104667
Zoro #
G805881269
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
3 in

Details

Cutting Direction
Right
Number of Flutes
2
Single End/Double End
Single
End Mill Material
Solid Carbide
Flute Direction
Right
Finish
AlTiN

Description

Typhoon ball nose end mills are designed for contour milling in hardened materials. The long length allows milling tougher materials in longer reach applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.