3/8" Diameter x 3/8" Shank 2-Flute Long Length Yellow Series Carbide End Mills

  • Mfr # 102910

  • Zoro # G805880392


product price:  $40.15
/ea

Key Features

Material
Solid Carbide
Overall Length
3 in
Milling Diameter
3/8 in
Number of Flutes
2
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102910
Zoro #
G805880392
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 in
Milling Diameter
3/8 in
Length of Cut
1-1/8 in
Shank Dia.
3/8 in
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
Long reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

Long reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.