3/8" Diameter x 3/8" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 101253

  • Zoro # G905880636


product price:  $26.45
/ea

Key Features

Number of Flutes
2
Milling Diameter
3/8 in
Flute Direction
Right
Cutting Direction
Right
Length of Cut
5/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101253
Zoro #
G905880636
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/8 in
Length of Cut
5/8in
Overall Length
2 in
Shank Dia.
3/8 in

Details

Number of Flutes
2
Flute Direction
Right
Cutting Direction
Right
End Mill Material
Solid Carbide
Finish
Bright
Single End/Double End
Single

Description

This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.