
3/8" Diameter x 3/8" Shank 2-Flute Typhoon Red Series Carbide Mold Mills
Mfr # 104042
Zoro # G905880759
product price:Â $66.55
/eaKey Features
Cutting Direction
Right
Flute Direction
Right
Length of Cut
3/4in
Single or Double End
Single
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104042
Zoro #
G905880759
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4in
Milling Diameter
3/8 in
Overall Length
4 in
Shank Dia.
3/8 in
Details
Cutting Direction
Right
Flute Direction
Right
Single or Double End
Single
Finish
AlTiN
Features
The AlTiN Mold Mill offers excellent performance and tool life in mold milling applications on tougher materials.
Number of Flutes
2
Material
Solid Carbide
Description
The Typhoon Mold Mill offers excellent performance and tool life in mold milling applications on tougher materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.