3/8" Diameter x 3/8" Shank 4-Flute Long Length Blue Series Carbide End Mills

  • Mfr # 102985

  • Zoro # G405880198


product price: $29.29
/ea

Key Features

Center Cutting
Yes
Dimension Type
Long
Cutting Direction
Right
Shank Dia.
3/8 in
Length of Cut
1-1/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102985
Zoro #
G405880198
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Long
Shank Dia.
3/8 in
Length of Cut
1-1/8in
Milling Diameter
3/8 in
Overall Length
3 in

Details

Center Cutting
Yes
Cutting Direction
Right
Finish
Bright
Single or Double End
Single
Material
Solid Carbide
Number of Flutes
4
Flute Direction
Right
Helix Angle
30

Description

Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.