
3/8" Diameter x 3/8" Shank 4-Flute Regular Length Roughing Yellow Series Carbide End Mills (Discontinued)
- Mfr # 102160
- Zoro # G205880152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102160
Zoro #
G205880152
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Milling Diameter
3/8 in
Length of Cut
1 in
Shank Dia.
3/8 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
These fine pitch roughing end mills have an excellent flute design for roughing applications in a variety of materials. TiAlN coating enhances speeds-feeds and tool life.
Cutting Direction
Right
Pitch
Coarse
Flute Direction
Right
Description
These fine pitch roughing end mills have an excellent flute design for roughing applications in a variety of materials. TiAlN coating enhances speeds-feeds and tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.