
3/8" Diameter x 3/8" Shank 4-Flute Regular Length Roughing Yellow Series Carbide End Mills
Mfr # 102200
Zoro # G505880456
product price:Â $45.99
/eaKey Features
Flute Direction
Right
Center Cutting
Yes
Single or Double End
Single
Length of Cut
1in
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102200
Zoro #
G505880456
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Dimension Type
Regular
Milling Diameter
3/8 in
Details
Flute Direction
Right
Center Cutting
Yes
Single or Double End
Single
Finish
TiAlN
Number of Flutes
4
Material
Solid Carbide
Pitch
Coarse
Cutting Direction
Right
Description
These fine pitch roughing end mills have an excellent flute design for roughing applications in a variety of materials. TiAlN coating enhances speeds-feeds and tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.