Zoro Homepage

38 HSS 90Deg Stub NC Spot Drill L51mm

  • Mfr # 121943

  • Zoro # G307178287


product price: $28.65
/ea

Key Features

Drill Bit Point Angle
90
Body Diameter
3/8 in
Overall Length
2 in
Finish
Bright
Features
M2 High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121943
Zoro #
G307178287
UPC #
-
Country of Origin
France

Dimensions

Body Diameter
3/8 in
Overall Length
2 in

Details

Drill Bit Point Angle
90
Finish
Bright
Features
M2 High Speed Steel
Material
High Speed Steel

Description

Body Diameter Inch 38 Body Diameter Decimal Inch 0375 Drill Point Angle Degrees 90 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 2 M2 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.