Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" TG75 Tap Collets

  • Mfr # 334890

  • Zoro # G705874026


product price: $62.29
/ea

Key Features

Hand or Pipe Tap
Hand
Tap Size
3/8 in
Overall Length
1.844 in
Features
For synchronous, rigid tapping operations using TG collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Square Size
0.286 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334890
Zoro #
G705874026
UPC #
-
Country of Origin
India

Dimensions

Tap Size
3/8 in
Overall Length
1.844 in
Square Size
0.286 in
Overall Diameter
1.063 in

Details

Hand or Pipe Tap
Hand
Features
For synchronous, rigid tapping operations using TG collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Type
Single Angle
Coolant Through
No
Collet Series
TG75

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.