
38DiaX38 Shank 0015 Radius 2Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153408
Zoro # G207187723
product price: $34.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153408
Zoro #
G207187723
UPC #
-
Country of Origin
United States
Description
Mill Diameter Inch 38 End Type Corner Radius Corner Radius Decimal Inch 0015 Number of Flutes 2 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 1 Shank Diameter Inch 38 Overall Length Inch 212 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.