Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3x4 HSS 60Deg Long Combined Drill Countersink

  • Mfr # 121933

  • Zoro # G507178407


product price: $29.75
/ea

Key Features

Drill Point Dia.
7/64 in
Trade Size
#3
Features
60º countersink angle, 118º drill point, High Speed Steel
Included Angle
60
Body Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121933
Zoro #
G507178407
UPC #
-
Country of Origin
France

Dimensions

Drill Point Dia.
7/64 in
Trade Size
#3
Body Dia.
1/4 in
Overall Length
4 in

Details

Features
60º countersink angle, 118º drill point, High Speed Steel
Included Angle
60
Cutting Direction
Right Hand
Finish
Bright
End Type- Holemaking
Double
Cutting Edge Style
Plain
Material
High Speed Steel

Description

Material High Speed Steel Included Angle 60 Trade Size 3 Body Diameter Inch 14 Overall Length Inch 4 Drill Point Diameter Inch 764 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.