Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 HSS 60Deg TiN Coated Combined Drill Countersink

  • Mfr # 121924

  • Zoro # G107178234


product price: $32.59
/ea

Key Features

End Type- Holemaking
Double
Cutting Edge Style
Plain
Body Dia.
5/16 in
Cutting Direction
Right Hand
Drill Point Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121924
Zoro #
G107178234
UPC #
-
Country of Origin
France

Dimensions

Body Dia.
5/16 in
Drill Point Dia.
1/8 in
Trade Size
#4
Overall Length
54 in

Details

End Type- Holemaking
Double
Cutting Edge Style
Plain
Cutting Direction
Right Hand
Features
60º countersink angle, 118º drill point, High Speed Steel - TiN coated
Finish
TiN Coated
Included Angle
60
Material
High Speed Steel

Description

Material High Speed Steel Included Angle 60 Trade Size 4 Body Diameter Inch 516 Overall Length mm 54 Drill Point Diameter Inch 18 FinishCoating TiN Coated End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel TiN coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.