4" Machinable Step Jaws For The TLD-40G/HV Double Clamp Vise

  • Mfr # 382614

  • Zoro # G705896332


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Hard or Soft
Soft
Jaw Width (In.)
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382614
Zoro #
G705896332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
4 in

Details

Hard or Soft
Soft
Material
Steel

Description

- Double clamp set ~ one handle can simultaneously operate two moveable jaws and clamps 2 workpieces of same or different size or one large workpiece - This model can increase efficiency and productivity of CNC machines - The movable jaw ANTI-LIFT mechanism provides alignment to workpiece without jaw lift - There are 6 kinds of clamping ways to meet workpieces of different shapes and sizes - The whole body is precisely ground and height tolerance is within ± 0.025mm (±0.001"), therefore several vises can be lined up for production - The vise is made of FDC-80.000 PSI (55kg/cm2) Ductile iron, and slide ways are hardened to HRC45 - The rigid construction prevents base distortion - Precision made to high accuracy standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.