4.0mm Diameter x 4mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills

  • Mfr # 101786

  • Zoro # G105880221


product price: $21.49
/ea

Key Features

Material
Solid Carbide
Overall Length
51mm
Number of Flutes
2
Finish
AlTiN
Length of Cut
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101786
Zoro #
G105880221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51mm
Length of Cut
14mm
Dimension Type
Regular
Shank Dia.
4mm

Details

Material
Solid Carbide
Number of Flutes
2
Finish
AlTiN
Center Cutting
Yes
Single End/Double End
Single
Features
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the AlTiN end mill combined with its AlTiN coating make it an excellent choice for demanding applications.
Cutting Direction
Right
Flute Direction
Right

Description

These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.