
4.0mm Diameter x 4mm Shank 2-Flute Stub Length Blue Series Carbide End Mills
Mfr # 101646
Zoro # G405880723
product price:Â $10.99
/eaKey Features
Dimension Type
Stub
Finish
Bright
Shank Dia.
4 mm
Material
Solid Carbide
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101646
Zoro #
G405880723
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Stub
Shank Dia.
4 mm
Milling Diameter
4 mm
Length of Cut
8 mm
Overall Length
51 mm
Details
Finish
Bright
Material
Solid Carbide
Flute Direction
Right
Helix Angle
30
Single or Double End
Single
Center Cutting
Yes
Number of Flutes
2
Cutting Direction
Right
Description
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.