Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

412 HSS 60Deg TiN Coated Combined Drill Countersink

  • Mfr # 121929

  • Zoro # G107177770


product price: $41.95
/ea

Key Features

Features
60º countersink angle, 118º drill point, High Speed Steel - TiN coated
Cutting Edge Style
Plain
Included Angle
60
Drill Point Dia.
9/64 in
Body Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121929
Zoro #
G107177770
UPC #
-
Country of Origin
France

Dimensions

Drill Point Dia.
9/64 in
Body Dia.
3/8 in
Trade Size
#4-1/2
Overall Length
63 in

Details

Features
60º countersink angle, 118º drill point, High Speed Steel - TiN coated
Cutting Edge Style
Plain
Included Angle
60
End Type- Holemaking
Double
Cutting Direction
Right Hand
Material
High Speed Steel
Finish
Bright

Description

Material High Speed Steel Included Angle 60 Trade Size Body Diameter Inch 38 Overall Length mm 63 Drill Point Diameter Inch 964 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel TiN coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.