This item is Discontinued.

Gs Tooling 4.5mm Diameter x 5mm Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills 101527

4.5mm Diameter x 5mm Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101527
  • Zoro # G305880298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101527
Zoro #
G305880298
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
4.5mm
Length of Cut
14mm
Shank Dia.
5mm
Overall Length
51mm

Details

End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
Bright
Features
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing.
Cutting Direction
Right
End Mill Application
End milling, Slotting, Sinking On

Description

3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.