
4.5mm Diameter x 5mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (Discontinued)
- Mfr # 102765
- Zoro # G805880880
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102765
Zoro #
G805880880
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
4.5mm
Length of Cut
14mm
Shank Dia.
5mm
Overall Length
51mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
The industry standard. Wear resistance and minimal deflection for excellent size control.
Finish
Bright
Cutting Direction
Right
End Mill Application
General purpose milling, Production milling, Contouring On
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: General purpose milling, Production milling, Contouring On: Steels, Stainless Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.