
5/16"-18 UNC H.S.S. Bottom Hand Taps
Mfr # 123126
Zoro # G805875442
product price: $9.49
/eaKey Features
Number of Flutes
4
Tap Chamfer
Bottoming
Thread Limit
H3
Thread Direction
Right Hand
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123126
Zoro #
G805875442
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
1.125 in
Tap Thread Size
5/16 in-18
Overall Length
2-23/32 in
Details
Number of Flutes
4
Tap Chamfer
Bottoming
Thread Limit
H3
Thread Direction
Right Hand
Through Coolant
No
Tap Material
High Speed Steel
Tap Finish
Bright
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.