Zoro Homepage

5/16"-18 UNC H.S.S. Taper Hand Taps

  • Mfr # 123122

  • Zoro # G905875441


product price: $10.45
/ea

Key Features

Tap Chamfer
Taper
Tap Thread Size
5/16 in-18
Tap Finish
Bright
Thread Limit
H3
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123122
Zoro #
G905875441
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16 in-18
Thread Length
1.125 in
Overall Length
2-23/32 in

Details

Tap Chamfer
Taper
Tap Finish
Bright
Thread Limit
H3
Tap Material
High Speed Steel
Number of Flutes
4
Thread Direction
Right Hand
Through Coolant
No
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.