Zoro Homepage

5/16"-18 UNC Orange Ring HSSE-V3 Spiral Point Taps

  • Mfr # 124935

  • Zoro # G105875524


product price: $18.59
/ea

Key Features

Tap Chamfer
4.5P
Thread Length
0.748 in
Through Coolant
No
Thread Direction
Right Hand
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124935
Zoro #
G105875524
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.748 in
Overall Length
2-23/32 in
Tap Thread Size
5/16 in-18

Details

Tap Chamfer
4.5P
Through Coolant
No
Thread Direction
Right Hand
Thread Limit
H3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Finish
Black Oxide
Standards
UNC
Number of Flutes
3
Tap Material
HSSE-V3

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.