Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-24 UNF Orange Ring HSSE-V3 Spiral Point Taps

  • Mfr # 124947

  • Zoro # G805875503


product price: $17.69
/ea

Key Features

Thread Direction
Right Hand
Tap Thread Size
5/16 in-24
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Thread Length
0.748 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124947
Zoro #
G805875503
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16 in-24
Thread Length
0.748 in
Overall Length
2-23/32 in

Details

Thread Direction
Right Hand
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Number of Flutes
3
Tap Material
HSSE-V3
Through Coolant
No
Thread Limit
H3
Tap Chamfer
4.5P
Tap Finish
Black Oxide
Standards
UNF

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.