5/16 4-Flute Double End Solid Carbide End Mill TiAlN Coated

  • Mfr # 102671

  • Zoro # G905880384


product price: $56.55
/ea

Key Features

Length of Cut
3/4in
Single or Double End
Single
Center Cutting
Yes
Dimension Type
Regular
Flute Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102671
Zoro #
G905880384
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3/4in
Dimension Type
Regular
Milling Diameter
5/16 in
Overall Length
3-1/2 in
Shank Dia.
3/8 in

Details

Single or Double End
Single
Center Cutting
Yes
Flute Direction
Right
Material
Solid Carbide
Number of Flutes
4
Cutting Direction
Right
Finish
TiAlN
Helix Angle
30

Description

Four-flute configuration with center cutting permits plunging and milling on many ferrous and non-ferrous materials, and offers lower chip-load for size control and finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.