
516 Dia x 38 Shank 2Flute Extra Long Length HSS End Mill For Aluminum
Mfr # 103530
Zoro # G807174758
product price:Â $22.75
/eaKey Features
Helix Angle
42
Number of Flutes
2
Flute Direction
Right
Cutting Direction
Right
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103530
Zoro #
G807174758
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/8 in
Milling Diameter
5/16 in
Overall Length
3-3/4 in
Length of Cut
2in
Length Type
Extra Long
Details
Helix Angle
42
Number of Flutes
2
Flute Direction
Right
Cutting Direction
Right
Center Cutting
Yes
Material
High Speed Steel
Finish
Bright
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Single End/Double End
Single
Description
Mill Diameter Inch 516 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 2 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 334 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.